NORTON 63642571201 NON WOVEN ROLL 150X 10M GREEN VERY FINE A


Beartex Clean & Blend Trimmed Sanding Rolls

References
norton:63642571201
rubix:257A5671
brand logo
brand logo
Technical specifications
Length10000 mm
Width150 mm
GrainVery Fine
See all Specifications

Product details : NORTON 63642571201 NON WOVEN ROLL 150X 10M GREEN VERY FINE A


Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations. The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning. Overall cleaning/deburring, rust & coating removal

Strengths

Flexible 3D handpad material in roll form, suitable for hand and machine use.
Conforms to contours of work surface and provides a uniform finish.
Long life with resilient construction.

Applications

Markets:
Industry, Body shop repair

Materials:
Stainless Steel, Steel, Paint & Varnish, Plastic & Composites, Non-Ferrous, Wood & Chipboard

Machines:
Manual Sanding, Orbital Straight Sheet Sander

Applications:
Cleaning

Technical specifications


Attributes
Length10000 mm
Width150 mm
GrainVery Fine
MaterialFabric
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
  • Usually arrives within 14 working days