Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
Norton Abrasive Roll
References
norton:
66261106168
rubix:
256A5898
ean:
8711479620218
Technical specifications
Length
10000
mm
Width
100
mm
Grain
Medium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
Clean & Blend
Strengths
Cut, grind and finish with one wheel
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Technical specifications
Attributes
Length
10000
mm
Width
100
mm
Grain
Medium
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.84
excl. VAT
/
Each
£
135.41
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
PFERD 42811346 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P60
3M 07904 SCOTCH-BRITE HAND PAD PRE-CUT CF-SR 150MMX115MM S UFN GREY
NORTON 63642557612 RTH RL 115X25M A275 NOR P600 F03
KLINGSPOR KL385-115MX50M-P180 228366
3M 5534 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 50MMX5M A MED BROWN
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
PFERD PR 1850 A 50 42811905 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P50
3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
PFERD PR 1835 A 80 42811808 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P80
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
KLINGSPOR 147576 P100 SANDPAPER