PFERD 45016212 ABRASIVE ROLL SBR50 A120


Abrasive band rollers SBR 50 A 120

References
pferd tools:45016212
rubix:212A2431
ean:4007220587782
PFERD Shop roll SBR 50 A 120
brand logo
Technical specifications
Length50000 mm
Width50 mm
Grain120
See all Specifications

Product details : PFERD 45016212 ABRASIVE ROLL SBR50 A120


SBR 25, SBR 40 and SBR 50 corresponding to the B shape, ISO 3366. SBR 100 corresponds to the A shape, ISO 3366. Abrasive: corundum A Suitable for manual sanding of metals and materials of all types. The delivery is carried out in a cardboard box with a tear-off edge, so that the pieces of abrasive strips can be cut on the spot as needed.

Technical specifications


Attributes
Length50000 mm
Width50 mm
Grain120
MaterialPaper
Show UNSPSC/ECL@SS
£ 59.14 excl. VAT
/ Each
£ 70.97 incl. VAT
  • Usually arrives within 14 working days