3M 02345 FINESSE-IT ROLOC SANDING PAD 1-1/4IN


3M™ Finesse-it™ Roloc™ Sanding Pad

References
3m:2345
rubix:802398
manufacturer :7000000442
ean:0051111501986
brand logo
brand logo
Technical specifications
Diameter31.75 mm
See all Specifications

Product details : 3M 02345 FINESSE-IT ROLOC SANDING PAD 1-1/4IN


Conductive gel pads for use as a replacement of gel or cream for the coupling medium between the patient's skin and the defibrillator paddles during defibrillation or cardioversion. Saves time, easy to remove from patient, no clean-up.

Strengths

•Defibrillator pads for manual paddles
Bright orange solid gel pads are easy to see, require no cleanup
Saves time, easy to remove from patient
Self-contained to eliminate inadvertent “gel bridging” which can cause skin trauma to patient or operator. No gel bridging ensures that energy is delivered to the patient

Applications

Defibrillation or Cardioversion Situation

Technical specifications


Attributes
Diameter31.75 mm
TypeDefib Pad
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
  • Usually arrives within 14 working days