Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON 77696076935 SU001-113 M14MED-PLAIN-NONWOGENC/PIN22MM
NORTON 77696076935 SU001-113 M14MED-PLAIN-NONWOGENC/PIN22MM
Backup Pads Velcro - Rapid Prep Pad
References
norton:
77696076935
rubix:
256A5855
ean:
3157629561621
Technical specifications
Diameter
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 77696076935 SU001-113 M14MED-PLAIN-NONWOGENC/PIN22MM
PADS FOR RAPID PREP, RAPID PREP VORTEX AND RAPID STRIP DISCS
Technical specifications
Attributes
Diameter
115
mm
Type
Backup Pad
Type of attachment
M14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.54
excl. VAT
/
Each
£
16.25
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
NORTON HARD DENSITY RUBBER BACK UP PAD 50MM 63642586931
3M CENTRE PIN BACK PAD 115 X M14
FLEXIPADS 17096 5/16 UNF 150MM 51 HOLES MEDIUM PAD
3M 09387 FIBRE DISC BACK UP PAD 180MM
NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 50MM 07660717817
NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
"3M 45096 ROLOC DISC PAD 50MM 1/4"" HARD"
MIRKA BACKING PAD MP8295692111 A1-285
ROEBUCK 886335 FIBRE DISC BACK UP PAD 180 MM
3M M05717 HOOKIT BACK-UP PAD 178MMX20MM 5/8-11
3M 7000118613 BACK UP PAD
NORTON HARD DENSITY RUBBER BACK UP PAD 75MM 66254401460
NORTON SELG GRIP BACK UP PAD 125MM M14 69957382841
"MIRKA 8294791211 77MM BACKING PAD 1/4"" GRIP 6 HOLE"