KLINGSPOR 360280 AN400 NET DISC 225 MM GRIT 240 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:360280
Rubix:416A3874

Product details : KLINGSPOR 360280 AN400 NET DISC 225 MM GRIT 240 PK5
AN 400 abrasive screen disc, 225 mm grit 240, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | polyester screen |
| Series | an 400 sb-packed |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- Usually arrives within 14 working days