KLINGSPOR 295232 QRC412 QUICK CHANGE DISC 76 MM GRIT 60 PK50
QRC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295232
Rubix:416A2963
EAN:4014855125333

Product details : KLINGSPOR 295232 QRC412 QUICK CHANGE DISC 76 MM GRIT 60 PK50
QRC 412 quick change disc, 76 mm grit 60
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Series | qrc 412 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 75.84 excl. VAT
/ Each
£ 91.01 incl. VAT
- Usually arrives within 14 working days