3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM


3M™ Cubitron™ offset hub grinding wheel

References
3m:98418
rubix:256A4133
manufacturer :7100303980
ean:4064035078850
brand logo
brand logo
Technical specifications
Diameter180 mm
Reaming diameter22.23 mm
Thickness7 mm

Product details : 3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM


The 3M™ Cubitron™ 3 offset hub grinding disc is a tough, durable grinding tool, offering exceptionally fast cutting for heavy weld removal and other intensive grinding tasks. Its offset-center design enables efficient grinding at different angles, ensuring optimum performance on a variety of materials such as stainless steel, mild steel and aerospace alloys. Restructured 3M calibrated profiled grains, featuring exclusive breakthroughs in molecular bonding technology, guarantee effective grinding action by forming sharp points that constantly renew themselves.

Features
- Fast, efficient cutting
- Suitable for heavy-duty weld removal and other intensive tasks
- Offset center for versatile grinding
- Specially formulated for stainless steel, mild steel and aerospace alloys

Specifications
- Fastening type: center hole
- Center hole diameter: 22.23 mm
- Grit: 36+
- Abrasive material: calibrated ceramic grain and profile
- Bond type: resin
- Wheel type: type 27
- Application: grinding
- Maximum speed: 8500 rpm
- Overall diameter: 180 mm
- Thickness: 7 mm

Instructions for use
- Attach the 3M™ Cubitron™ 3 offset hub grinding disc to the grinding tool
- Wear appropriate protective equipment
- Apply uniform pressure during grinding
- Follow the manufacturer's safety instructions

Brand information
3M is a leading brand recognized for its expertise and wide range of products, from personal protective equipment to adhesive and abrasive solutions. Whether for industrial applications, construction, or the healthcare sector, 3M offers products that combine innovation and quality, also covering the needs of cleaning, signage, and electrical equipment.

Strengths

- Fast, precise grinding
- Reduced risk of overheating
- Longer wheel life

Applications

The 3M™ Cubitron™ 3 offset hub grinding disc is ideally suited for heavy-duty grinding tasks and weld removal on a variety of materials. For example, it's ideal for edge beveling and chamfering, operculum removal, plate grinding, weld grinding and angle grinders.

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22.23 mm
Thickness7 mm
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
  • Usually arrives within 14 working days