Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM INOX DPC 64186125
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM INOX DPC 64186125
CC-GRIND-SOLID SG INOX Abrasive Disc
References
pferd tools:
64186125
rubix:
2587324
ean:
4007220900901
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM INOX DPC 64186125
With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Only use the face of the disc, not suitable for peripheral grinding.
Applications
Deburring
Chamfering
Work on edges
Weld dressing
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Shape
Disc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX
TYROLIT 34046134 T27 230X7X22.2MM A24Q-BFX METAL/STAINLESS DISC PK10
NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
NORTON 66252846609 125X3X22.23MM NQ 30S LCG GRINDING DISC PK10
PFERD 62015420 PSF DUODISC STEELOX COMBI WHEEL 150X3.5X22.23 MM
KLINGSPOR A24RDISC100X6 PK10 6578
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
Norton 66253371362 NQ24P-125x7.0x22.23-T27 GrindingDiscsNOR-Quan3Pk10
PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10
KLINGSPOR GRINDING WHEEL 115MM 2923
PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115