Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
Deburring disc Klingspor
References
klingspor:
170708
rubix:
259A4545
ean:
4014855021871
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
2.5
mm
Product details
Technical specifications
Product details : KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.15
excl. VAT
/
Each
£
2.58
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252837250 STARLINE CUTTING DISC 125x2.5x22.23MM T41 PACK 25
KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM
NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX
KLINGSPOR 188999 STONE CUTTING DISC 100X2.5X16MM
NORTON 66252811018 125X6.5X22.23MM A30 GRINDING DISC FAM.6B PK10
METAL CUTTING DISC 100X1X10MM SINGLE
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM
NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE
TYROLIT 1 STAR GRINDING DISC 178 X 6.0X22.23MM A30-BF 2IN1 222863 PK10
NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
NORTON GRIN125X7X22.2PK10 66252918823
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
NORTON 66252925529 VULCAN INOX GRINDING DISC 230X6.4X22.23MM PACK 10
KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT