Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
FLEXOVIT 66252920418 MERCHANSISE GRINDING DISC 125X6.5X22.23MM PACK 10
FLEXOVIT 66252920418 MERCHANSISE GRINDING DISC 125X6.5X22.23MM PACK 10
Flexovit Grinding Wheel
References
flexovit:
66252920418
rubix:
80102650
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252920418 MERCHANSISE GRINDING DISC 125X6.5X22.23MM PACK 10
Flexovit offers an extensive range of professional high performance wheels suitable for
cutting and grinding a wide variety of materials.
Strengths
• Ultra long life
• Fast stock removal
• Comfortable and easy to use
• Free from Iron, Sulphur, and Chlorine
Applications
For steel inox
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.25
excl. VAT
/
Each
£
30.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
NORTON GRIN125X7X22.2PK10 66252918823
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
3M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
DREMEL WHEELS 541 2615S541JA PACK OF 2
NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE
NORTON 66252918825 XTREME GRINDING DISC 230x7.0x22.23MM T27 PACK 10
PFERD 62015640 GRINDING WHEEL E 150-7 PSF STEELOX
NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3
NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
METAL CUTTING DISC 50X1X6MM SINGLE
3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM
NORTON 66252846609 125X3X22.23MM NQ 30S LCG GRINDING DISC PK10
PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM