Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
"MIRKA 8295494111 UNI BACKING PAD 150MM 5/16""+M8 GRIP 61H MEDIUM"
"MIRKA 8295494111 UNI BACKING PAD 150MM 5/16""+M8 GRIP 61H MEDIUM"
Support slab for fibre disc Mirka
References
mirka:
8295494111
rubix:
80347823
ean:
6416868941470
Technical specifications
Diameter
150
mm
Product details
Technical specifications
Product details : "MIRKA 8295494111 UNI BACKING PAD 150MM 5/16""+M8 GRIP 61H MEDIUM"
Technical specifications
Attributes
Diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.90
excl. VAT
/
Each
£
62.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 67415 3M HOOKIT ROLOC DISC PAD, 27 MM X 8 MM
3M 7000061712 3M FLAT FIBRE DISC BACK-UP PAD 125MM MOQ 10
3M 07394 HOOKIT DISC PAD 178MM M14
3M 45100 ROLOCDISC PAD TR HARD 1-1/2 IN 1/4-20 INTERNAL
NORTON 69957382827 BACKUP PADS NYLON # CONVENTIONAL
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
NORTON 69957382826 BACKUP PADS NYLON # CONVENTIONAL
"MIRKA 8294791211 77MM BACKING PAD 1/4"" GRIP 6 HOLE"
3M 09386 FLAT FIBRE DISC BACK UP PAD 127MM M14 X 2.0 SEMIFLEX
3M 02345 FINESSE-IT ROLOC SANDING PAD 1-1/4IN
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 50MM 07660717817
PFERD 42721752 COMBI-DISC HOLDER SBH 75M
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
3M 84999 ROLOC DISC PAD 75MM M14 MEDIUM