Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
3M 89871 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 125 MM, 7100276339
3M 89871 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 125 MM, 7100276339
Support slab for fibre disc 3M
References
3m:
89871
rubix:
270A8242
manufacturer :
7100276339
ean:
00638060898710
Technical specifications
Diameter
125
mm
Product details
Technical specifications
Product details : 3M 89871 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 125 MM, 7100276339
Technical specifications
Attributes
Diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.62
excl. VAT
/
Each
£
12.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON SELG GRIP BACK UP PAD 115MM M14 69957382846
NORTON 66254442902 RAZORSTAR BACK PLATE 125MM
3M 7000118613 BACK UP PAD
NORTON SELG GRIP BACK UP PAD 125MM M14 69957382841
3M 45095 ROLOC DISC PAD 50MM 1/4 MEDIUM
NORTON HARD DENSITY RUBBER BACK UP PAD 50MM 63642586931
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
NORTON 69957382827 BACKUP PADS NYLON # CONVENTIONAL
NORTON 63642501157 MEDIUM BACKING PAD
3M 09386 FLAT FIBRE DISC BACK UP PAD 127MM M14 X 2.0 SEMIFLEX
"3M 45096 ROLOC DISC PAD 50MM 1/4"" HARD"
NORTON 66254442905 RAZORSTAR BACK PLATE 115MM YELLOW
MIRKA 8295592111 SANDER BACKING PADS MEDIUM 125MM
NORTON 66254442907 RAZORSTAR BACK PLATE 180MM YELLOW
3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10