Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
3M 89870 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4.5 IN (115MM)
3M 89870 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4.5 IN (115MM)
Support slab for fibre disc 3M
References
3m:
89870
rubix:
267A1959
manufacturer :
7100276340
ean:
00638060898703
Technical specifications
Diameter
115
mm
Product details
Technical specifications
Product details : 3M 89870 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4.5 IN (115MM)
Technical specifications
Attributes
Diameter
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.15
excl. VAT
/
Each
£
12.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 7000061712 3M FLAT FIBRE DISC BACK-UP PAD 125MM MOQ 10
"NORTON 63642586932 2"" BACKING PAD"
3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
GISS 866486 QUICK CHANGE DISC HOLDER HARD 50 MM
NORTON 77696076941 SU001-123 M14MED-PLAIN NOWOVGENC/PIN22MM
MIRKA 8292608011 150MM BACKING PAD 48H/17H
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
NORTON HARD DENSITY RUBBER BACK UP PAD 75MM 66254401460
BIBIELLE RH0053 RH 76MM DCR R QUICK CHANGE HOLDER
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
3M 45091 ROLOC DISC PAD 75MM 1/4 HARD
FLEXIPADS 17096 5/16 UNF 150MM 51 HOLES MEDIUM PAD
"3M 45096 ROLOC DISC PAD 50MM 1/4"" HARD"
3M 84998 ROLOC DISC PAD 75MMM14 HARD
3M 09583 BACKUP PAD 115 X M14