3M EAR PLUGS EXPRESS POD CORDED EX-01-001 PACK OF 100 PAIRS


3M™ E-A-R™ Express™ Earplugs

References
3m:EX-01-001
rubix:327309
manufacturer :7000103732
ean:04046719350544
brand logo
brand logo
brand logo
Technical specifications
Single Number Rating SNR28 dB
CordedYes
DetectableNo
See all Specifications

Product details : 3M EAR PLUGS EXPRESS POD CORDED EX-01-001 PACK OF 100 PAIRS


Protect your hearing at work or during leisure activities with 3M™ E-A-R™ Express™ Earplugs. Our earplugs are easy to slide gently into your ear, where the specially designed pod foam tip gives a comfortable and effective seal. The insertion grip means you don’t need to touch the foam, making them extremely hygienic. Get the best of both worlds with a patented slow recovery foam for a comfortable acoustic seal with quick and easy push to fit insertion. Available in a recognisable yellow and blue for easy identification. Provides noise reduction to 28 dB SNR on either a one hand or a two hand insertion method, fully tested and approved against EN 352-2:2020. Model is compatible for use with the e 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug.
The 3M™ E-A-R™ Express™ Earplugs are a push to fit design for insertion into the ear canal to help reduce exposure to hazardous levels of noise. Offering both a one hand and two hand insertion performance claim of 28 dB SNR tested in accordance with EN 352-2:2020.

Strengths

Offering both a one hand and two hand insertion performance claim of 28 dB SNR in accordance with EN 352-2:2020;Pod design shaped to help provide an effective seal;Patented 3M™ E-A-R™ foam tips compress easily for smooth insertion and slow expansion for secure fit;Semi flexible stem helps easy insertion and removal;No roll down required thus keeping the earplugs hygienically clean during fitting;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System

Applications

Use to reduce noise levels at work or during leisure time
brand logo

Technical specifications


Attributes
Package weight7,635 g
Single Number Rating SNR28 dB
CordedYes
DetectableNo
Main materialPolyurethane
TypeReusable
ColourYellow
Secondary colourBlue
MaterialPolyurethane
SizeOne size
Show UNSPSC/ECL@SS
£ 101.53 excl. VAT
/ Each
£ 121.84 incl. VAT
  • In stock: Next day delivery