3M 1100B EARPLUGS 35 DB REFILL BOTTLE UNCORDED 500 PAIRS


3M 1100B EARPLUGS 37 DB REFILL BOTTLE UNCORDED 500 PAIRS

References
3m:1100B
rubix:80169875
manufacturer :7000103721
brand logo
brand logo
Technical specifications
Single Number Rating SNR35 dB
CordedNo
DetectableNo
See all Specifications

Product details : 3M 1100B EARPLUGS 35 DB REFILL BOTTLE UNCORDED 500 PAIRS


Get comfortable hearing protection with 3M™ 1100 Earplugs. Easy to roll down and insert, their tapered design helps provide a noise-reducing seal in the ear canal. Made with a soft, hypoallergenic foam they react and soften with your body temperature offering a longer more comfortable wear. Fully tested and approved against EN 352-2:2020 they can reduce noise levels by 35 dB. Model is compatible for use with the 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug. Available in refill bottles and bags for use with 3M™ E-A-R™ One Touch™ Pro Earplug Dispenser for convenient on site easy access to hearing protection with reduced waste.
The 3M™ 1100 Earplugs are disposable foam earplugs designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 35 dB, tested to EN 352-2:2020.

Strengths

Reduces noise levels up to 35 dB, tested to EN 352-2:2020;Tapered design provides a good fit on a wide range of ear canal sizes;Soft hypoallergenic foam softens with body temperature once inserted for comfortable extended wear;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System;3M 1100 earplugs are also available in the 3M™ E-A-R™ One-Touch™ Pro Earplug Dispenser format;The 3M™ 1100 Earplugs are uncorded and the 3M™ 1110 Earplugs are the pre-corded version

Applications

Suitable for use in many applications such as wood working, metal fabrication and industry, heavy manufacturing, automotive and general manufacturing

Technical specifications


Attributes
Single Number Rating SNR35 dB
CordedNo
DetectableNo
Main materialPolyurethane
TypeDisposable
ColourOrange
MaterialPolyurethane
Show UNSPSC/ECL@SS
£ 68.82 excl. VAT
/ Each
£ 82.58 incl. VAT
  • In stock: Next day delivery