3M PN01004 NO-TOUCH EARPLUGS CORDED 34DB 100 PAIRS


3M™ No-Touch™ Earplugs

References
3m:PN-01-004
rubix:8230820
manufacturer :7000052849
ean:05015415112199
brand logo
brand logo
Technical specifications
Single Number Rating SNR34 dB
CordedYes
DetectableNo
See all Specifications

Product details : 3M PN01004 NO-TOUCH EARPLUGS CORDED 34DB 100 PAIRS


Soft, purple 3M™ No-Touch™ Foam Earplugs create a hygienic noise-reducing seal in the ear with soft comfortable foam. Don't let dirt, chemicals and other harmful substances from your work wind up in your ears. Help prevent hand-to-ear contamination with 3M™ No-Touch™ Foam Earplugs. You don’t need to roll down them down – a gentle push with the paddle stem is all that’s needed for a consistent fit and up to 34 dB noise reduction fully tested and approved against EN 352-2:2020. Get the best of both worlds — the comfort of slow-recovery foam with the convenience of a push-in earplug.
3M™ No-Touch™ Foam Earplugs create a hygienic noise-reducing seal with no need to touch or roll down, simply push to fit. Protect your hearing up to 34 dB with our EN 352-2:2020 certified earplugs.

Strengths

CE Certified against EN 352-2:2020;Reduces noise levels by 34 dB;Flexible paddle stem makes them easy and hygienic to use as you don’t need to touch the foam tip;Soft purple slow recovery foam for comfortable extended wear

Applications

Use to reduce noise levels at work or during leisure time

Technical specifications


Attributes
Single Number Rating SNR34 dB
CordedYes
DetectableNo
Main materialPolyurethane
TypeReusable
ColourPurple
MaterialPolyurethane
PackagingCardboard Box
Show UNSPSC/ECL@SS
£ 83.47 excl. VAT
/ Each
£ 100.16 incl. VAT
  • In stock: Next day delivery