UVEX 2112010 X-FIT CORDED DISPOSABLE EARPLUGS LIME SNR 37 100PRS
Disposable Earplug
See technical informationReferences
Uvex:2112010
Rubix:4515501
Manufacturer :2112010
EAN:4031101312781

Product details : UVEX 2112010 X-FIT CORDED DISPOSABLE EARPLUGS LIME SNR 37 100PRS
The ergonomically pre-shaped uvex x-fit disposable earplugs provide very strong insulation and are suitable for use in extremely loud environments. The soft foam of the earplugs provides a high level of comfort, even when worn for extended periods.
Strengths
•Ergonomically pre-shaped disposable earplugs
Patented x-grip technology reduces contact pressure in the ear canal and makes it significantly easier to remove the earplug
Version with cord
Patented x-grip technology reduces contact pressure in the ear canal and makes it significantly easier to remove the earplug
Version with cord
Applications
Road building;Asphalt work;Electrical installation;Bridge/Tunnel/Elevated highway construction;Metal works
Technical specifications
Attributes
| Colour | green |
|---|---|
| Single Number Rating SNR | 37 dB |
| Corded | yes |
| Detectable | no |
| Main material | foam |
| Type | disposable |
| Material | soft foam (earplugs) |
Show UNSPSC/ECL@SS
£ 42.06 excl. VAT
/ Each
£ 50.47 incl. VAT
- Usually arrives within 14 working days
