GISS 887760 G-SOFT T-SHAPE CORDED DISPOSABLE EAR PLUGS SNR37 BX100
G-SOFT T-SHAPE earplugs
See technical informationSee documentsReferences
GISS:887760
Rubix:235A4743
EAN:3660338411458

Documents
Product details : GISS 887760 G-SOFT T-SHAPE CORDED DISPOSABLE EAR PLUGS SNR37 BX100
Disposable earplugs in flexible polyurethane foam. Innovative “T-shape” makes removal simple.Noise reduction: SNR = 37dB; H = 37dB; M = 34dB; L = 32dB. STRONG POINTS : Smooth, preventing debris build-up.CE EN 352-2.
This item is available with a PVC cord. Vending box of 100 pairs. (Individual sachet per pair)
Strengths
Easy to insert or remove without soiling.
Applications
These plugs can be used in all sectors of activity where dangerous noise levels are present: Oil and gas, Manufacturing, Workshops, Building, Construction, Energy…
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 37 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
- In stock: Next day delivery
