3M™ E-A-R™ Reusable Earplugs
Single Number Rating SNR | 29 dB |
---|---|
Corded | No |
Detectable | No |
Packaged dimensions (D x W x H) | 242x144x254 mm |
---|---|
Package weight | 555 g |
Single Number Rating SNR | 29 dB |
Corded | No |
Detectable | No |
Main material | Other |
Type | Reusable |
Colour | Yellow |
Secondary colour | Blue |
Material | Silicone |
In stock: Next day delivery