References
3M:65117
Rubix:269542B
Manufacturer :7000060537

Product details : 3M 65117 CLOTH BELT 777F 10 X 330MM P40 SINGLE
3M Cloth sheet Flexible cloth backing enables off hand grinding on edges, corners and rounded areas
Strengths
Flexible cloth-backing
Semi-open coat
Resin bond
Durable coating and excellent mineral retention means long product life
Easy to tear backing leaves clean and straight edges
J-weight cloth gives enhanced flexibility without mineral loss and minimal surface cracking
Semi-open coat
Resin bond
Durable coating and excellent mineral retention means long product life
Easy to tear backing leaves clean and straight edges
J-weight cloth gives enhanced flexibility without mineral loss and minimal surface cracking
Applications
For maintenance and general workshop use
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 6 mm |
| Material | fiber |
| Grain | 400 |
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
- Sold out