Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
Abrasive roller Klingspor
References
klingspor:
147575
rubix:
208A2195
ean:
4014855035212
Technical specifications
Length
50000
mm
Width
115
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
80
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.20
excl. VAT
/
Each
£
56.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
PFERD 45016545 ROLL FOR ABRASIVE BAND SBR-P 115 A150
NORTON 100MMX10M MED ROLL 63642557499
NORTON 100X10M F4804TRIMMED ROLL
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
3M 50335 216U P320 114MMX25M ROLL
ROEBUCK 886480 NON WOVEN HANDY ROLL 115 X 10 M VERY THIN
KLINGSPOR 147576 P100 SANDPAPER
PFERD PR 0935 A 80 42810908 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P80
NORTON 77696042075 RTH RSL 115X10M F4614 NOR SIUF GY
3M 3766 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M S UFN
KLINGSPOR 10034970 TBA 50 X 50000 MM GRAIN 220 PACK OF 1
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095