3M 64486 SHAFT MOUNTED FLAP WHEEL 339 40MMX20MMX6MM P40


3M™ Flap Wheel 339

References
3m:64486
rubix:2021680
manufacturer :7000074907
brand logo
brand logo
Technical specifications
Diameter40 mm
Grain40
See all Specifications

Product details : 3M 64486 SHAFT MOUNTED FLAP WHEEL 339 40MMX20MMX6MM P40


Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.

Strengths

Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities

Applications

Use for cutting and polishing applications

Technical specifications


Attributes
Package weight48 g
Diameter40 mm
Grain40
Rod diameter6 mm
ApplicationCutting;Polishing
20 mm
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
  • Usually arrives within 14 working days