3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
3M Fre-Cut Abrasive Sheet
See technical informationSee documentsReferences
3M:02561-PK50
Rubix:2578699
Manufacturer :7000082112




Documents
Product details : 3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
3M Fre-Cut Abrasive Sheets 618
3M Tri-M-ite Fre-Cut abrasive paper is intended to be used by hand, often as a dry
sanding alternative to Wet or dry abrasive paper. The combination of silicon carbide coating
and robust paper backing gives an aggressive cut with a fine finish
3M Tri-M-ite Fre-Cut abrasive paper is intended to be used by hand, often as a dry
sanding alternative to Wet or dry abrasive paper. The combination of silicon carbide coating
and robust paper backing gives an aggressive cut with a fine finish
Applications
Ideal for finishing paints and lacquers, wood and plastics
Also Suitable for filler flatting, primer sanding and general hand sanding
Also Suitable for filler flatting, primer sanding and general hand sanding
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 280 |
| Application | filler shaping |
Show UNSPSC/ECL@SS
£ 42.01 excl. VAT
/ Each
£ 50.41 incl. VAT
- Sold out