KLINGSPOR 6532 PS22F PAPER STRIP 115 X 280 MM GRIT 80 NO HOLE PK100
PS 22 F ACT Abrasive Strips with paper backing
See technical informationReferences
Klingspor:6532
Rubix:417A0667
EAN:4014855025985

Product details : KLINGSPOR 6532 PS22F PAPER STRIP 115 X 280 MM GRIT 80 NO HOLE PK100
PS 22 F strips, 115 x 280 mm grit 80 no hole
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 280 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 61.66 excl. VAT
/ Each
£ 73.99 incl. VAT
- Delivery usually within ( 5 ) days