Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
Abrasive sheets
References
roebuck:
866897
rubix:
216A6114
ean:
3660338209574
Technical specifications
Length
125
mm
Width
70
mm
Grain
150
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
ST/PS33BK/150/N/70X125
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
125
mm
Width
70
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.21
excl. VAT
/
Each
£
0.25
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
KLINGSPOR KLINGSPORPREMIUMALOX 218058
NORTON 63642532996 STANDARD SHEETS T489-230X28#360
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50
NORTON 63642550599 140X115X6 60G BLUE ABRASIVE SPONGE PK20
NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491
ROEBUCK 866887 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G180
MIRKA FM62205081 MICROSTAR PADS PK50 P800GRIT
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
ROEBUCK 866947 WET & DRY PAPER SHEET 230 X 280 MM P80
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240