Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
Support slab for fibre disc 3M
References
3m:
89869
rubix:
267A1926
manufacturer :
7100276338
ean:
00638060898697
Technical specifications
Diameter
100
mm
Product details
Technical specifications
Product details : 3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
Technical specifications
Attributes
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.68
excl. VAT
/
Each
£
11.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 20350 XTRACT LOW PROFILE BACK-UP PAD 76MMX12.7MMX6MM
NORTON HARD DENSITY RUBBER BACK UP PAD 75MM 66254401460
3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10
3M 89870 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4.5 IN (115MM)
81 X 133MM ABRANET BACKING PAD 54 HOLES
NORTON 69957350744 SELF GRIP BACK UP PADS
NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
NORTON 63642585872 MULTIAIR 150MM BACK UP PAD 181HOLES
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
NORTON SELG GRIP BACK UP PAD 115MM M14 69957382846
FLEXOVIT BACK UP PAD 125MM 69957382816
NORTON SELG GRIP BACK UP PAD 178MM M14 69957382844
3M 84999 ROLOC DISC PAD 75MM M14 MEDIUM
"NORTON 63642586932 2"" BACKING PAD"