UVEX 2111238 WHISPER+ CORDED REUSABLE EARPLUGS LIME SNR 27 50PRS
Whisper+ earplugs
See technical informationReferences
Uvex:2111238
Rubix:399A1225
Manufacturer :2111238
EAN:4031101599311

Product details : UVEX 2111238 WHISPER+ CORDED REUSABLE EARPLUGS LIME SNR 27 50PRS
Reusable ear plugs in TPE with cord, individual plastic case. Combination of straight and curved slats improving comfort and attenuation. Small diameter of the stem for more comfort. Standard: EN352-2.
Strengths
Washable with soapy water, it retains its protective properties.
Applications
Construction, maintenance, aeronautics, wood industry, agriculture. Iron and steel industry, quarries, stone work, automobile, shipbuilding, glass industry.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Single Number Rating SNR | 27 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyethylene |
| Type | reusable |
| Material | tpe |
Show UNSPSC/ECL@SS
£ 81.59 excl. VAT
/ Each
£ 97.91 incl. VAT
- Usually arrives within 14 working days
