3M™ E-A-R™ Reusable Earplugs
Single Number Rating SNR | 29 dB |
---|---|
Corded | Yes |
Detectable | Yes |
Packaged dimensions (D x W x H) | 243x145x225 mm |
---|---|
Package weight | 1177 g |
Single Number Rating SNR | 29 dB |
Corded | Yes |
Detectable | Yes |
Main material | Other |
Type | Reusable |
Colour | Blue |
Secondary colour | Blue |
Material | Elastomeric Polymer |
Packaging | 200 Pack |
Size | One size |
In stock: Next day delivery