References
Uvex:9192080
Rubix:235A5590
Manufacturer :9192.080
EAN:4031101610030




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : UVEX 9192080 PHEOS SAFETY SPECTACLES W/ CLEAR LENS
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | black |
| Branch material | plastic |
| Main material | plastic |
Show UNSPSC/ECL@SS
£ 6.52 excl. VAT
/ Each
£ 7.82 incl. VAT
- Usually arrives within 14 working days