3M 7000045099 ROLOC DISC TR 361F 1-1/2 IN P80 PK50
3M™ Roloc™ Disc 361F
See technical informationSee documentsReferences
3M:22407
Rubix:255A9798
Manufacturer :7000045099
EAN:30051144224075

Documents
Product details : 3M 7000045099 ROLOC DISC TR 361F 1-1/2 IN P80 PK50
3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.
The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.
These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.
Strengths
3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc;Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces;Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Applications
For grinding, blending, deburring and finishing on all metals
Technical specifications
Attributes
| Package weight | 3,084 g |
|---|---|
| Diameter | 38 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- Delivery usually within ( 16 ) days