3M 7100209414 SCOTCHBRITE FLEX HAND PAD MX-HP 114X228MM AVFN 681794


Pad

References
3m:64659
rubix:388A9072
manufacturer :7100209414
ean:08410001134413
brand logo
brand logo
Technical specifications
TypePad

Product details : 3M 7100209414 SCOTCHBRITE FLEX HAND PAD MX-HP 114X228MM AVFN 681794


Scotch-Brite™ Durable Flex Hand Pad combines excellent flexibility with effective cutting action and precise hand control. Our hand pads allow you to accomplish tough cleaning jobs or produce fine finishing results. Use Scotch-Brite™ Durable Flex Hand Pad featuring a non-woven, open web material that can be used dry and with water or some solvents. Our flex hand pad can be rinsed clean for reuse. These pads won’t shred during use, rust after use or create fine metal splinters - unlike steel wool. They combine excellent flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results. Breakthrough fibre coating technology allows Scotch-Brite abrasive products to cut faster and produce a more consistent scratch than competitive non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibre creates an abrasive system that delivers consistent results for the life of the product. Scotch-Brite industrial abrasive products’ non-woven web keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Strengths

•Superior alternative to steel wool and other non-woven products for cleaning or finishing tasks
Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular and contoured surfaces
Non-woven web is load resistant
Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
Non-woven web is load resistant

Technical specifications


Attributes
TypePad
Show UNSPSC/ECL@SS
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
  • Usually arrives within 14 working days