3M RB6BPAD GENERAL PURPOSE SCOURING PADS GREEN 93MMX154MM PK10
3M Scour Pad Economy
See technical informationReferences
3M:RB6BPAD
Rubix:1259826
Manufacturer :7000086425
EAN:03134375410519
Product details : 3M RB6BPAD GENERAL PURPOSE SCOURING PADS GREEN 93MMX154MM PK10
The 3M™ Scotch-Brite™ RB6B is a green scouring pad for general-purpose utility cleaning and short- to medium-term use. The compact format is suitable for manual scouring in professional cleaning and workplace environments.
Features:
The open non-woven web supports scouring and cleaning while allowing residues to move through the pad. The official EMEA catalogue identifies the RB6B as a green hand pad measuring 93 mm x 154 mm.
Specifications:
• Product form: scouring pad.
• Colour: green.
• Width: 93 mm.
• Length: 154 mm.
• Application method: manual.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The open non-woven web supports scouring and cleaning while allowing residues to move through the pad. The official EMEA catalogue identifies the RB6B as a green hand pad measuring 93 mm x 154 mm.
Specifications:
• Product form: scouring pad.
• Colour: green.
• Width: 93 mm.
• Length: 154 mm.
• Application method: manual.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• General-purpose utility scouring.
• Compact size for manual handling.
• Open non-woven web.
• Suitable for short- to medium-term use.
• Green colour for product identification.
• Professional cleaning format.
• Available in multipad packaging.
• Compact size for manual handling.
• Open non-woven web.
• Suitable for short- to medium-term use.
• Green colour for product identification.
• Professional cleaning format.
• Available in multipad packaging.
Applications
The 3M™ Scotch-Brite™ RB6B is intended for general-purpose utility scouring and cleaning in professional kitchens, facilities and workplace maintenance settings.
Technical specifications
Attributes
| Type | scour pad |
|---|---|
| Packaging | pack of 10 |
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
- In stock: Next day delivery
