References
3M:5440
Rubix:207A4266
Manufacturer :7000045764
EAN:00051144054404
Product details : 3M 05440 STIKIT HAND BLOCK 70MMX127MM YELLOW
3M™ Scotchlite™ Reflective Material - 5430 Diamond Mesh Industrial Wash Flame Resistant Trim – A new addition to the Scotchlite Reflective Material Comfort Trim family, designed to help keep workers more comfortable. The NEW 3M™ Scotchlite™ Reflective Material 5440 Diamond Mesh Industrial Wash Flame Resistant Trim is a 2-inch wide continuous laminated transfer film utilizing a 3M™ patent-pending Cut & Spread technology that allows us to manufacture it with lower waste in a unique design. The Diamond Mesh design enhances mobility and breathability when compared to a solid reflective trim and is designed for use on safety garments requiring requiring industrial washability, flame resistance, and breathability such as knit T-shirts, sweatshirts and outerwear. Diamond Mesh Transfer Films come with a liner and can be laminated directly to compatible substrates
Strengths
•Breathable: Breathable open mesh design allows air & moisture to pass through
Low-waste: 3M proprietary technology has eliminated interstitial weeding waste reducing the amount of material resources need to create comfort trim
Comfort: Comfort enhanced by lighter, more breathable & more flexible trim
Off-Angle Brightness: 32-angle table brightness compliance to keep wearers visible from many angles
Wash Durability: Engineered to maintain brightness and resist cracking during industrial wash
Patent Pending: Proprietary, patent-pending construction. Innovation you can see and feel from 3M™ Scotchlite™ Reflective Material
Lightweight: Weighing on average almost 20% less than solid trim, Diamond Mesh trim enhances performance in a lighter weight package
Moisture Management: Diamond Mesh design allows moisture to escape more freely than solid trim
Brightness: Compliant brightness enhances conspicuity when illuminated to keep wearers visible in low light conditions
Stitch/Snag Free: Transfer film bonds seamlessly with fabrics without the need for stitching to creating a smooth, snag-resistant design
Low-waste: 3M proprietary technology has eliminated interstitial weeding waste reducing the amount of material resources need to create comfort trim
Comfort: Comfort enhanced by lighter, more breathable & more flexible trim
Off-Angle Brightness: 32-angle table brightness compliance to keep wearers visible from many angles
Wash Durability: Engineered to maintain brightness and resist cracking during industrial wash
Patent Pending: Proprietary, patent-pending construction. Innovation you can see and feel from 3M™ Scotchlite™ Reflective Material
Lightweight: Weighing on average almost 20% less than solid trim, Diamond Mesh trim enhances performance in a lighter weight package
Moisture Management: Diamond Mesh design allows moisture to escape more freely than solid trim
Brightness: Compliant brightness enhances conspicuity when illuminated to keep wearers visible in low light conditions
Stitch/Snag Free: Transfer film bonds seamlessly with fabrics without the need for stitching to creating a smooth, snag-resistant design
Technical specifications
Attributes
| Type | reflective transfer film |
|---|---|
| Packaging | 10 |
Show UNSPSC/ECL@SS
£ 24.07 excl. VAT
/ Each
£ 28.88 incl. VAT
- Delivery usually within ( 16 ) days
