References
3M:Q05519
Rubix:268591
Manufacturer :7000034513
EAN:05010027551015



Product details : 3M 05519 HOOKIT DISC HAND PAD 63MM 120MM
For use with 3M Hookit abrasive discs. Made from soft foam for greater conformability. It has a molded shape that fits perfectly in the operator's hand.
3M™ Hookit™ Disc Hand Pads are made with medium density foam for conformability. Our hand pads have a moulded shape or a 25.4 mm wide strap for holding by the operator.
Strengths
Manufacture AOEM, automotive repair, wood, metal
-Ergonomic shape requiring less effort
-Fast attachment
-Ergonomic shape for user comfort and enabling uniform pressure to be applied for greater productivity
-Reduces the risk of stray scratches
-Ergonomic shape requiring less effort
-Fast attachment
-Ergonomic shape for user comfort and enabling uniform pressure to be applied for greater productivity
-Reduces the risk of stray scratches
Technical specifications
Attributes
| Package weight | 329,833 g |
|---|---|
| Type | manual block |
| Packaging | par 6 |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- In stock: Next day delivery