Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Applied abrasives - Buffer
MIRKA 8390330111 PLAIN HAND BLOCK 148MM X 78MM
MIRKA 8390330111 PLAIN HAND BLOCK 148MM X 78MM
Hand wedge
References
mirka:
8390330111
rubix:
80980031
ean:
6416868942712
Technical specifications
Type
self-gripping
Packaging
per unit
Product details
Technical specifications
Product details : MIRKA 8390330111 PLAIN HAND BLOCK 148MM X 78MM
Self-gripping hand wedge.
Technical specifications
Attributes
Type
self-gripping
Packaging
per unit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.31
excl. VAT
/
Each
£
27.97
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DARK TAN HAND PAD NON WOVEN SINGLE
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY PK20
3M RB3PAD HD SCOURING PAD RB3 GREEN158MMX224MM PK10
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY
MIRKA HAND SANDING BLOCK 70 X 125MM
BAILEY DRAIN TEST PLUG 5 X 1/2 INCH 2563
3M 708806 SCOTCH-BRITE HEAVY DUTY HAND PAD 7440 152MMX228MM CRS PK20
ROEBUCK 77696088888 F2504 MAROON PAD PK1
BAILEY DRAIN TEST PLUG 6 X 1/2 INCH Z2417
3M 708806 SCOTCH-BRITE HEAVY DUTY HAND PAD 7440 152MMX228MM CRS
3M 7100288524 SCOTCH-BRITE HANDPAD 7447 PRO, AVFN, 158 MM X 224 MM
3M 65307 FLEXIBLE DIAMOND HAND LAP 6002J RED 90MMX55MM
3M 05440 STIKIT HAND BLOCK 70MMX127MM YELLOW
BAILEY DRAIN TEST PLUG 75MM 2561
3M 7100209414 SCOTCHBRITE FLEX HAND PAD MX-HP 114X228MM AVFN 681794