3M 5307 SCOTCH-BRITE HAND PAD 7441 158MMX224MM TYPE T

Hand Pad

See technical information

References

3M:7441
Rubix:269601
Manufacturer :7100182623
brand logo

Technical specifications

Typehand pad

Product details : 3M 5307 SCOTCH-BRITE HAND PAD 7441 158MMX224MM TYPE T


The 3M™ Scotch-Brite™ Hand Pad 7441 is a flexible, conformable non-woven pad for light manual finishing. It produces a consistent, repeatable finish without altering the geometry of the workpiece and contains no abrasive mineral.

Features:
The conformable 3M™ Scotch-Brite™ web follows the shape of the workpiece during hand finishing. Its non-woven construction supports repeatable results while helping to reduce rework and process time. As the pad contains no abrasive mineral, it is intended for light finishing where the original dimensions and form of the component must be retained. The sheet format can be folded or shaped around profiles and areas that require manual control.

Specifications:
• Product form: hand pad.
• Type: T.
• Dimensions: 158 mm x 224 mm.
• Construction: non-woven web.
• Abrasive mineral: none.
• Application method: manual.
• Recommended operation: light finishing.

Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.

Strengths

• Consistent and repeatable finish.
• No alteration of workpiece geometry.
• Flexible and conformable web.
• Reduced rework.
• Improved process time.
• Manual control during light finishing.
• Reusable non-woven construction.

Applications

The 3M™ Scotch-Brite™ Hand Pad 7441 is intended for light finishing on components where dimensional form must be preserved. Its flexible sheet format is suitable for manual work on flat surfaces, profiles and contours across automotive, marine, transportation, energy and general industrial environments in which 3M lists the product.

Technical specifications


Attributes
Typehand pad
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
  • In stock: Next day delivery