References
SKF:HN 15
Rubix:184039
EAN:7316576610844

Documents
Product details : SKF HOOK SPANNER 95-100MM HN15
The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.
Strengths
Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.
Applications
The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.
Technical specifications
Attributes
| Opening | 95 - 100 mm |
|---|---|
| Length | 281 mm |
| Type | hook wrench |
| Finishing | tempered |
| Diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 32.91 excl. VAT
/ Each
£ 39.49 incl. VAT
- In stock: Next day delivery
