Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
Universal Joint
References
impact socket supplies:
U12
rubix:
208A3502
Technical specifications
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
Universal Joint, 90 mm
Technical specifications
Attributes
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.95
excl. VAT
/
Each
£
39.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
GEDORE 1DR IMPACTUNIVJOINT KB 2195
FACOM R.7/16F 1/4SD 12PNT HINGE SKT 7/16 A/F
STAHLWILLE 01542020 1/4DR X NO10 UNIFLEX SPLINE SOCKET 402ASP10=5/16
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
10MM X 3/8 HINGED SKT
15MM X 3/8 HINGED SKT
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
STAHLWILLE UNIFLEX TORX SOCKET 3/8SD E10 02070010
STAHLWILLE 03040017 1/2 INCH DRIVE X 17MM HEX UNIFLEX SOCKET
FACOM R.11/32F 1/4SD 12PNT HING SKT 11/32A/F
STAHLWILLE 03040013 1/2 INCH DRIVE X 13MM HEX UNIFLEX SOCKET
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
ROEBUCK 1/4 INCH DRIVE UNIVERSAL JOINT-IMPACT
ROEBUCK UNIVERSAL JOINT 1/2 INCH DRIVE IMPACT