Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM 3/4 EXTENSION BAR K.215B
FACOM 3/4 EXTENSION BAR K.215B
K.B-3/4" extensions
References
facom:
K.215B
rubix:
1239100
ean:
3148516589613
Technical specifications
Square drive adapter
3/4
''
Length
400
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 3/4 EXTENSION BAR K.215B
K.B-3/4" extensions
-Presentation: satin chrome.
Technical specifications
Attributes
Logistic Weight
1150
g
Packaged dimensions (D x W x H)
400
x
35
x
35
mm
Package weight
1149
g
Square drive adapter
3/4
''
Length
400
mm
Diameter
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.72
excl. VAT
/
Each
£
70.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
FACOM EXTENTION M.210A
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
3/8 SPECIAL EXTENSION BAR
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
BAHCO R310-2 TUBULAR HANDLE
FACOM END LOCK EXTENSION 250MM J.215RC
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 10 LONG 254MM
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
BRITOOL EXPERT 1/2 INCH IMPACT EXT 250MM E113618
STAHLWILLE 13010001 509 EXTENSION 1/2 INCH DRIVE 2 LONG
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
GEDORE 1DRIMPEXTENSON405MM KB 2190-16