References
Stahlwille:01640032
Rubix:792348
EAN:4018754001729



Product details : SOCKET 1/4 X 0.5
40aDL 5/32 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x50 mm |
|---|---|
| Logistic Weight | 44 g |
| Square drive adapter | 1/4 '' |
| Diameter | 17.3 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days
