Product details : MAKITA TW009GZ01 40VMAX 1 IMPACT WRENCH (SHORT ANVIL) BL XGT BODY ONLY
TW009G is a 1" square drive D-handle impact wrench supplied with a short anvil powered by a 40Vmax XGT Li-Ion battery. Maximum fastening torque 600 / 1,000 / 1,600 / 2,850Nm. Nut busting torque 4,000Nm. Electronic 4 stage impact power selection for added versatility, impacts per minute 0-1,200 / 1,300 / 1,500 / 1,750. Auto-stop system available in both forward/reverse rotation modes. Trigger switch with full speed mode. Side handle swivels 360° for greater control. Electric brake for maximum productivity and increased operator safety. eXtreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions