INGERSOLL RAND 2236QTIMAX-2 1/2IN PNEUMATIC IMPACT WRENCH
Pneumatic Impact Wrenches
See technical informationReferences

Product details : INGERSOLL RAND 2236QTIMAX-2 1/2IN PNEUMATIC IMPACT WRENCH
Strengths
VERSATILITY: Adapt to your application and Switch anvils easily
Versatility meets power in the new Ingersoll Rand 1/2" pneumatic impact wrench. The pending -patented Drive Xchange System™ lets you switch out anvils without clunky adapters that drain your tool’s power.
INNOVATION: With 10 different available drive options including 3/8", 1/2", and 3/4" standard length and five extended lengths from 50 to 250 mm, you can do more work with less equipment.
POWER: No bolt to resist
The high torque output of the powerful vane motor is optimized to increase safety and control over the tool.
The 2236 series impact wrench operates powerfully with 2034 Nm of nut busting torque.
An extended dwell motor uses an elliptical design to give the tool more airflow and raw power.
DURABILITY: Easily maintain your tool to prolong its lifespan
If you're looking for an impact wrench series to last through the years, the 2236 Series is the one for you. Thanks to the patent-pending 2 piece anvil system you can directly grease the tool’s hammers for increase run time. The iconic Titanium hammer case provides unyieldinf duradibility backed up iwith the 2-Years MAX warranty.
QUIET TOOL TECHNOLOGY: A new airflow path design helps make this impact wrench 4 decibels quieter form a patented motor design.
Drive Size: 1/2" Standard AnvilBreakaway Torque (Nm): 2034
Impact Per Minute (BPM): 1350
MAX Free Speed (RPM): 7500
Impacting Sound Level dB(A): 94.2
Weight (kg): 2.1kg
Length (mm): 238mm
Air Inlet (NPTF/NPT): 1/4"
Min Hose Size (mm): 10mm
Applications
Technical specifications
| Maximum torque | 2034 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Weight | 2.1 kg |
- Usually arrives within 14 working days