References
PCL (Pneumatic Components):APP234
Rubix:2519005

Documents
Product details : PCL IMPACT WRENCH 3/4 INCH APP234
Strengths
Ergonomic design for comfort
Lightweight
Reduced Vibration
Swivel Inlet
Maximum torque 1,620 Nm
Lightweight
Reduced Vibration
Swivel Inlet
Maximum torque 1,620 Nm
Technical specifications
Attributes
| Maximum torque | 1620 N.m |
|---|---|
| Weight | 3.25 kg |
Show UNSPSC/ECL@SS
£ 468.08 excl. VAT
/ Each
£ 561.70 incl. VAT
- Usually arrives within 14 working days
