Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
MILWAUKEE 4933479405 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 3/8 FRICT
MILWAUKEE 4933479405 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 3/8 FRICT
Impact wrench Milwaukee
References
milwaukee:
4933479405
rubix:
395A6321
manufacturer :
4933479405
Product details
Technical specifications
Product details : MILWAUKEE 4933479405 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 3/8 FRICT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
422.62
excl. VAT
/
Each
£
507.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM CL3.CH18SP2PB FACOM 18V HIGH TORQUE WRENCH KIT
MAKITA TW008GZ01 XGT BODY ONLY 760NM IMPACT WRENCH
MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER (4-SPEED) BODY ONLY
INGERSOL RTS225PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
MILWAUKEE 4933478445 M18 GEN 3 FUEL IMPACT WRENCH W/ 1/2 FRICTION RING
DEWALT DCF923N-XJ 18V XR BRUSHLESS 3/8 COMPACT IMPACT WRENCH (366NM)
INGERSOL RTS025PQ4 1/4 HEX 20V PULSE TOOL
DEWALT DCF921H2T-GB 18V XR BRUSHLESS 1/2 COMPACT IMPACT WRENCH HOG
MAKITA TW100DZ 10.8V IMPACT WRENCH BODY ONLY
DEWALT DCF891H2T-GB 18V XR BRUSHLESS 1/2 IMPACT WRENCH HOG RING
MILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WR
INGERSOLL RAND W9491-K4E-EU 1IN 20V CORDLESS IMPACT WRENCH KIT
MILWAUKEE 4933478451 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 1/2 FRICT
INGERSOL RTS060PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KIT