MAKITA TW100DZ 10.8V IMPACT WRENCH BODY ONLY


Makita Impact Wrench Body Only

References
makita:TW100DZ
rubix:2519428
brand logo
brand logo
Technical specifications
Maximum torque110 N.m
See all Specifications

Product details : MAKITA TW100DZ 10.8V IMPACT WRENCH BODY ONLY


The TW0350 is an impact wrench with the following features. Incredibly high torque of 350 N.m (260 ft. Lbs) equipped with palm-fitting soft grip for comfortable work. Model TW100D (WT01*1) has been developed as a sister tool of model TD090D, featuring 9.5mm (3/8") square drive shaft.

Strengths

Small and compact
Convenient push button to change forward and reverse for ease of operation
Small and compact, ideal for applications in tight spaces
Convenient push button to change forward and reverse for ease of operation
Ergonomically designed high comfort grip
LED job light for improved work visibility
Ergonomically designed high comfort grip
LED job light for improved work visibility
Variable speed trigger control
Lithium-ion battery, lighter weight, quicker charging and with more run time than an equal voltage Ni-Cad or Ni-MH battery
Variable speed trigger control
Lithium-ion battery, lighter weight, quicker charging and with more run time than an equal voltage Ni-Cad or Ni-MH battery

Applications

Ideal for applications in tight spaces

Technical specifications


Attributes
Maximum torque110 N.m
Square drive adapter3/8 ''
Weight0.95 kg
Show UNSPSC/ECL@SS
£ 66.88 excl. VAT
/ Each
£ 80.26 incl. VAT
  • Sold out