References
Facom:MOD.E41
Rubix:1239313
EAN:3148517311022

Product details : FACOM MOD 41 BITS MOD.E41
41 bits and 3 bit holders set
- Including:
- EH.2L 4 - 5 - 6 - 7 - 8 - 10 / EH.4 - 5 - 6 - 7 / EH.2 8 - 10.
- EV.2L 5 - 6 - 8 - 10 / EV.6 - 8 - 10.
- EX.2L 30 - 40 - 45 - 50 / EX.2 45 - 50 - 55.
- EXR.1L 10 - 15 - 20 - 25 - 30 - 40 / EXR.1 10 - 15 - 20 - 25 - 30 - 40.
-Tips n ° 1-2-3.
- SJ.236 : 5/16" bit holder socket.
- R.235 : 1/4" bit holder socket.
- S.236 : 1/2" socket 5/16 bit holder.
- Thermoformed tray PL.621.
Weight: 895 g.
- Including:
- EH.2L 4 - 5 - 6 - 7 - 8 - 10 / EH.4 - 5 - 6 - 7 / EH.2 8 - 10.
- EV.2L 5 - 6 - 8 - 10 / EV.6 - 8 - 10.
- EX.2L 30 - 40 - 45 - 50 / EX.2 45 - 50 - 55.
- EXR.1L 10 - 15 - 20 - 25 - 30 - 40 / EXR.1 10 - 15 - 20 - 25 - 30 - 40.
-Tips n ° 1-2-3.
- SJ.236 : 5/16" bit holder socket.
- R.235 : 1/4" bit holder socket.
- S.236 : 1/2" socket 5/16 bit holder.
- Thermoformed tray PL.621.
Weight: 895 g.
Strengths
Module of 41 screw tips
Model: MOD.E41PB
Number of pieces: 44
41 tips and 3 socket holders (PL621)
Model: MOD.E41PB
Number of pieces: 44
41 tips and 3 socket holders (PL621)
Technical specifications
Attributes
| Logistic Weight | 945 g |
|---|---|
| Packaged dimensions (D x W x H) | 424x181x42 mm |
| Package weight | 978 g |
| Number of elements | 41 |
| Material | thermoformed plastic |
| Height | 40 mm |
| Width | 418 mm |
Show UNSPSC/ECL@SS
£ 348.78 excl. VAT
/ Each
£ 418.54 incl. VAT
- Delivery usually within ( 14 ) days
