Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
GEDORE 1500 CT2-1 B COMBI SPANNER SET 2308819
GEDORE 1500 CT2-1 B COMBI SPANNER SET 2308819
Tool mod.CT2/3 combination spanner
References
gedore:
1500 CT2-1 B
rubix:
120A3838
manufacturer :
2308819
ean:
4010886895030
Technical specifications
Number of elements
25
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1500 CT2-1 B COMBI SPANNER SET 2308819
Combination spanner set in 2/3 CT module
Technical specifications
Attributes
Logistic Weight
2385
g
Number of elements
25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
351.93
excl. VAT
/
Each
£
422.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.HLA2PB FOAM TRAY LONG SOCKETS 12 TO 32
FACOM 8 PIECE PRO TWIST SCREWDRIVER SET IN FOAM MODULE - SLS
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
BRITOOL EXPERT CIRCLIPS PLIERS PLASTIC TRAY E010503
FACOM MODM.S1APB 1/2IN SOCKET SET FOAM MODULE
PEUGEOT / FACOM PM.384 FOAM TRAY FOR NUTS AND BOLTS
FACOM 4 PIECE 467 RATCHETING WRENCH SET 21 TO 27MM IN FOAM MODULE
FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE A 180X410X30MM
FACOM O/SET-RING WREN MOD.55-2
FACOM MOD.R161-46PB 1/2IN SOCKET SET 52 PIECES PLASTIC MODULE
FACOM MODM.HLA FOAM MOD SOCKET S
GEDORE TOOL MODULE 1500 ES-IN 19 LKM
FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM