Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEA 180X410X30MM
ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEA 180X410X30MM
FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER TYPE A
References
roebuck:
890417
rubix:
235A1383
ean:
3660338429378
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEA 180X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition:
4 screwdrivers slotted Ø 3,5 - 4 - 5,5- 6,5
2 screwdrivers POZIDRIV: PZ1 - PZ2
Some sizes are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
6
Height
30
mm
Width
180
mm
Depth
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.54
excl. VAT
/
Each
£
47.45
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM MOD.JL161-36 PLASTIC MODULE L3JL.161- 6-POINTS
FACOM 18-60MM PLIER MODULE MOD.PC
ROEBUCK PLIER MODULE 880761
GEDORE 1500 ES-7 SPANNER MODULE 6612520
FACOM MOD.AT4 PROT SD MODULE 9PCE STD
PEUGEOT / FACOM PM.384 FOAM TRAY FOR NUTS AND BOLTS
FACOM MOD.ATX PROT SD MODULE 7PCE
FACOM MOD.440-2XL MODULE OF COMBINATION SPANNERS
FACOM MODM.AT6 PROT SD FOAM MODULE 10PCE STD
FACOM O/SET-RING WREN MOD.55-2
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE B 175X365X30MM
GEDORE 1500ES 6 SPANNER MODULE
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE B 175 X 365 X 30MM
FACOM MODM.JL161-36 FOAM MODULE L3JL.1616-POINTS
FACOM 3PC OPEN ENDED SPANNER MOD.44-2