References
Bahco:FF1A51
Rubix:401A4373
EAN:7314150271832



Product details : BAHCO FF1A51 FOAM W/FILES+PLIERS NO PACK
Includes 23 pieces
1-100-08-1-2 ERGO™ flat file, 8", bastard
1-170-08-1-2 ERGO™ triangle engineering file, 8", bastard
1-210-08-1-2 ERGO™ half-round engineering file, 8", bastard
1-230-08-1-2 ERGO™ round engineering file, 8", bastard
2800-150 internal circlip pliers, 150 mm, 12 mm to 25 mm
2800-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2890-140 internal circlip pliers, 140 mm
2890-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2900-150 external circlip pliers, 150 mm, 10 mm to 25 mm
2900-180 external circlip pliers, 180 mm, 19 mm to 60 mm
2990-140 external circlip pliers, 140 mm, 10 mm to 25 mm
2990-180 external circlip pliers, 180 mm, 19 mm to 60 mm
3733-2, 3733-4, 3733-6, 3734-2, 3734-3, 3734-4, 3734-5, 3734-6, 3734-8 drift punches, 3735-4-120 punches 4-120
4-144-08-2-2 sharpening file with handle, 8"
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
1-100-08-1-2 ERGO™ flat file, 8", bastard
1-170-08-1-2 ERGO™ triangle engineering file, 8", bastard
1-210-08-1-2 ERGO™ half-round engineering file, 8", bastard
1-230-08-1-2 ERGO™ round engineering file, 8", bastard
2800-150 internal circlip pliers, 150 mm, 12 mm to 25 mm
2800-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2890-140 internal circlip pliers, 140 mm
2890-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2900-150 external circlip pliers, 150 mm, 10 mm to 25 mm
2900-180 external circlip pliers, 180 mm, 19 mm to 60 mm
2990-140 external circlip pliers, 140 mm, 10 mm to 25 mm
2990-180 external circlip pliers, 180 mm, 19 mm to 60 mm
3733-2, 3733-4, 3733-6, 3734-2, 3734-3, 3734-4, 3734-5, 3734-6, 3734-8 drift punches, 3735-4-120 punches 4-120
4-144-08-2-2 sharpening file with handle, 8"
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Strengths
Fit&Go 3/3 Foam Inlay File/Pliers/Punch Set - 23 Pcs
Technical specifications
Attributes
| Number of elements | 23 |
|---|---|
| Height | 45 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 285.54 excl. VAT
/ Each
£ 342.65 incl. VAT
- Delivery usually within ( 14 ) days
